Buy more than* S$200* and get FREE SHIPPING

Baby driver (minus)

4.86 (7)
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0365
2014 TRUSCO Published Page
2-0357
Dimensions D (mm)
11, 11
Dimensions a (mm)
0.4, 0.4
Blade Shape
-
Dimension d (mm)
3, 3
Type
minus, Minus
Weight (g)
10, 10
Type
driver, Driver
...see all
Product Options
ADD TO CART
Dimensions b (mm) Dimension l (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimension l (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3, 3 50, 50 95, 95 373-2703, 373-2703 1PC 1 BAD-50 07127425 2.24 SGD
In stock
2.5, 2.5 75, 75 120, 120 373-2711, 373-2711 1PC 1 BAD-75 07127434 2.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2016-06-09 22:42:49
Since the thing which used was damaged by excessive use, additional purchase.
This review is about item#07127425.
Maintenance work
5
From Japan
On 2016-02-15 15:10:40
It is strong and easy to use. I bought it again because I lost it which I was using so far.
This review is about item#07127425.
Adjustment of motorcycle cab
5
From Japan
On 2015-11-04 18:47:00
I think that there is no noticeable change in performance, but since the price was the same as KTC even though it is compared with other products, we purchased it so it will be appreciated if you can offer KTC at a cheap price in the future
This review is about item#07127425.
Car maintenance
5
From Japan
On 2015-09-19 21:17:48
Convenient. It is useful for various fine tasks.
This review is about item#07127434.
Precision Machine Adjustment
5
From Japan
On 2015-09-11 14:20:39
Even though I used it a little inconveniently, I fell in love with the robustness of the cutting edge at all. Kusaki KTC!
This review is about item#07127425.
Electric appliances maintenance etc.
4
From Japan
On 2015-04-07 09:51:59
I have moderate length and I use it for detailed work.
This review is about item#07127425.
Balance and assembly of precision parts
5
From Japan
On 2015-01-07 20:53:46
It will be such a thing.
This review is about item#07127434.

Related Products