Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Split handle driver penetration tupe

5.00 (3)
Axis Penetration
Yes
2015 Trusco Published Pages
2 0367
Dimension l (mm)
150, 150
Material (Shaft)
SWRH62A, SWRH62A
Dimensions D (mm)
32, 32
Dimension d (mm)
9, 9
Dimensions L (mm)
275, 275
Weight (g)
210, 210
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tip Size (#) Cutting Edge Dimensions b (mm) Dimensions a (mm) Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tip Size (#) Cutting Edge Dimensions b (mm) Dimensions a (mm) Blade Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0359, 2-0359 3, 3 cross, Cross - - + 373-4340, 373-4340 1PC 1 FPD-250 07131153 38.99 SGD
In stock
2-0359 - minus, Minus 10, 10 1.2, 1.2 -, + 373-4331, 373-4331 1PC 1 FD-250 07131162 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Buzz
5
From Japan
On 2017-10-03 12:54:42
There are also Tagane Drivers in PB · Bessel. KTC 's grip is hard to slip and it feels nice. In the story of a familiar tool specialty shop / store clerk it seems that there are times when the tip is sometimes missing extremely rarely. I hope that will not happen.
This review is about item#7131162.
Develop opportunities
5
From Japan
On 2017-04-19 00:05:06
The blade seems to be strong and the grip is slightly flat, so it is easier to grasp and easy to put power.
This review is about item#7131162.
Waking work of lock washer of sprocket etc.
5
From Japan
On 2015-11-15 17:10:40
I bought it for a bit of hitting and prying work. It seems that the point is quenched quite hard and it will not decrease or bend with a hard feeling. Therefore, there is a possibility of chipping. For heavy work I think that it will last long if you use it as a light driver with lighting work with barrel or barrel. The shape of the handle is easy to grasp, it is cool feeling like Kusufi KTC. Either way I think that it is better to consider it as a consumable item.
This review is about item#07131162.

Related Products