Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Handle T Type Tamper Proof Torques Driver

4.33 (3)
2015 Trusco Published Pages
2 0436
Material (handle)
resin
Blade Shape
IJIRI stop Torx
Specification
21st century version
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Grip Diameter (phi mm) Nominal Dimension Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Grip Diameter (phi mm) Nominal Dimension Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10, 10 383-7386, 383-7386 2-0422, 2-0422 36, 36 T30, T30 100, 100 130, 130 209, 209 1PC 1 D1T-T30H 07132054 35.99 SGD
Shipped after 2018-06-25
12, 12 383-7408, 383-7408 2-0422, 2-0422 38, 38 T40, T40 150, 150 190, 190 282, 282 1PC 1 D1T-T40H 07132063 33.99 SGD
Shipped after 2018-06-25
10, 10 383-7343, 383-7343 2-0422, 2-0422 36, 36 T25, T25 100, 100 130, 130 209, 209 1PC 1 D1T-T25H 07132036 28.99 SGD
In stock
12, 12 383-7424, 383-7424 2-0422, 2-0422 38, 38 T45, T45 150, 150 190, 190 282, 282 1PC 1 D1T-T45H 07132072 33.99 SGD
Shipped after 2018-06-25
10, 10 383-7475, 383-7475 2-0422, 2-0422 33.5, 33.5 T8, T8 75, 75 100, 100 172, 172 1PC 1 D1T-T8H 07132097 31.99 SGD
Shipped after 2018-06-25
10, 10 383-7491, 383-7491 2-0422, 2-0422 36, 36 T9, T9 100, 100 130, 130 209, 209 1PC 1 D1T-T9H 07132106 28.99 SGD
Shipped after 2018-06-25
10, 10 383-7301, 383-7301 2-0422, 2-0422 36, 36 T15, T15 100, 100 130, 130 209, 209 1PC 1 D1T-T15H 07132011 28.99 SGD
Shipped after 2018-06-25
12, 12 383-7441, 383-7441 2-0422, 2-0422 38, 38 T50, T50 150, 150 190, 190 282, 282 1PC 1 D1T-T50H 07132081 33.99 SGD
Shipped after 2018-06-25
10, 10 383-7289, 383-7289 2-0422, 2-0422 36, 36 T10, T10 100, 100 130, 130 209, 209 1PC 1 D1T-T10H 07132002 31.99 SGD
In stock
10, 10 383-7360, 383-7360 2-0422, 2-0422 36, 36 T27, T27 100, 100 130, 130 209, 209 1PC 1 D1T-T27H 07132045 28.99 SGD
Shipped after 2018-06-25
10, 10 383-7327, 383-7327 2-0422 36, 36 T20, T20 100, 100 130, 130 209, 209 1PC 1 D1T-T20H 07132027 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To detach the interior Torx screw
3
From Japan
On 2018-03-05 16:29:27
With detaching Torx screw as driver, we need a large and steady handle up to this point. I took a place inside the tool box, it is also a drawback that it is difficult for the distinction to be instantly distinguished by the same pattern shape as the plus or minus driver.
This review is about item#7132027.
Repair of power tools etc.
5
From Japan
On 2018-02-28 14:58:11
After all the domestic KTC has different strength. If you use it carefully it is an organism. Let's buy goods like this
This review is about item#7132002.
We will use it to install "anti-tampering" screws of the GPS unit we design & sell at our company.
5
From Japan
On 2015-12-07 15:25:58
Delivery time and feeling of use (hand grip condition) are also very good. Since I bought two of this time, I think that there is no repurchase while I am alive because it is a special driver that does not exhaust easily again.
This review is about item#07132002.

Related Products