Buy more than* S$200* and get FREE SHIPPING

T Type Torx Driver

5.00 (2)
2015 Trusco Published Pages
2 0436
Material (handle)
resin
Blade Shape
Torx
Specification
21st century version
...see all
Product Options
ADD TO CART
Nominal Dimension Shaft Length (mm) Dimensions L (mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Dimension l (mm) Dimensions D (mm) Dimension S (mm) Grip Diameter (phi mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Shaft Length (mm) Dimensions L (mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Dimension l (mm) Dimensions D (mm) Dimension S (mm) Grip Diameter (phi mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10, T10 100, 100 209, 209 130, 130 209, 209 2-0422, 2-0422 383-7271, 383-7271 100, 100 36, 36 10, 10 36, 36 T10, T10 1PC 1 D1T-T10 07132115 22.62 SGD
In stock
T27, T27 100, 100 209, 209 130, 130 209, 209 2-0422, 2-0422 383-7351, 383-7351 100, 100 36, 36 10, 10 36, 36 T27, T27 1PC 1 D1T-T27 07132151 28.05 SGD
In stock
T50, T50 150, 150 282, 282 190, 190 282, 282 2-0422, 2-0422 383-7432, 383-7432 150, 150 38, 38 12, 12 38, 38 T50, T50 1PC 1 D1T-T50 07132194 28.08 SGD
In stock
T6, T6 75, 75 172, 172 100, 100 172, 172 2-0422, 2-0422 383-7459, 383-7459 75, 75 33.5, 33.5 10, 10 33.5, 33.5 T6, T6 1PC 1 D1T-T6 07132203 24.23 SGD
In stock
T9, T9 100, 100 209, 209 130, 130 209, 209 2-0422, 2-0422 383-7483, 383-7483 100, 100 36, 36 10, 10 36, 36 T9, T9 1PC 1 D1T-T9 07132221 28.05 SGD
In stock
T40, T40 150, 150 282, 282 190, 190 282, 282 2-0422, 2-0422 383-7394, 383-7394 150, 150 38, 38 12, 12 38, 38 T40, T40 1PC 1 D1T-T40 07132176 37.94 SGD
In stock
T30, T30 100, 100 209, 209 130, 130 209, 209 2-0422, 2-0422 383-7378, 383-7378 100, 100 36, 36 10, 10 36, 36 T30, T30 1PC 1 D1T-T30 07132167 22.62 SGD
In stock
T45, T45 150, 150 282, 282 190, 190 282, 282 2-0422, 2-0422 383-7416, 383-7416 150, 150 38, 38 12, 12 38, 38 T45, T45 1PC 1 D1T-T45 07132185 37.94 SGD
In stock
T8, T8 75, 75 172, 172 100, 100 172, 172 2-0422 383-7467, 383-7467 75, 75 33.5, 33.5 10, 10 33.5, 33.5 T8, T8 1PC 1 D1T-T8 07132212 20.69 SGD
In stock
T15, T15 100, 100 209, 209 130, 130 209, 209 2-0422 383-7297, 383-7297 100, 100 36, 36 10, 10 36, 36 T15, T15 1PC 1 D1T-T15 07132124 22.62 SGD
In stock
T20, T20 100, 100 209, 209 130, 130 209, 209 2-0422 383-7319, 383-7319 100, 100 36, 36 10, 10 36, 36 T20, T20 1PC 1 D1T-T20 07132133 22.62 SGD
In stock
T25, T25 100, 100 209, 209 130, 130 209, 209 2-0422 383-7335, 383-7335 100, 100 36, 36 10, 10 36, 36 T25, T25 1PC 1 D1T-T25 07132142 22.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of ski bindings
5
From Japan
On 2016-02-24 19:05:55
It can be used without any problem because indeed KTC products. Was previously with the existing geological manufacturer, but ....
This review is about item#07132133.
I used a narrow place.
5
From Japan
On 2014-09-01 21:12:08
It was very easy to use in a narrowly saved place.
This review is about item#07132167.

Related Products