Resin handle stubby driver cross
[x]close
Resin handle stubby driver cross
(7)
Feature
* Products that meet your criteria are shown in
table below.
Blade Edge With Magnet Yes
2015 Trusco Published Pages 2 0371
2014 TRUSCO Published Page 2-0361
Tip Size (#) 2, 2
Material (handle) resin
Dimensions s (mm) 6.3, 6.3
Material (Shaft) Cr-V, Cr-V
Grip Diameter (phi mm) 35.5, 35.5
Blade Shape +, +
Shaft Length (mm) 25, 25
Weight (g) 70, 70
Overall Length (mm) 75, 75
Shaft Diameter (phi mm) 7.1, 7.1
TRUSCO Part Number 373-3670, 373-3670
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
3
4 star
1
3 star
2
2 star
0
1 star
1
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
For the maintenance of automobiles, motorcycles.
From Japan
On 2017-12-18 20:40:54
I lost the snap on stubby and I bought it because I needed it in a hurry.
I feel that the tip is a little weaker than the old KTC.
Maintenance etc.
From Japan
On 2017-05-01 16:48:50
Because it is a maker, you can use it with ease without any worries normally.
Scooter Maintenance
From Japan
On 2017-02-03 21:48:02
There are drivers of the same type in the company, it is easy to apply force, it fits like a screw and it is very easy to use. I also have the driver of # 1, but there is no screw that I could not turn, it is the feeling that it is KTC after all. The screws of the scooter are often stopped at a cramped place and I purchased this driver who I thought wanted to match the purchase price. I think that it is easier and faster to maintain with a good tool than buying inexpensive objects and licking the screws.
Motorcycle maintenance
From Japan
On 2015-04-16 22:59:31
It is easy to use because it is made so firmly though it is small.
Car DIY
From Japan
On 2014-06-12 17:21:21
Although the head was unexpectedly large, this is satisfied because there is a use in this. Everything of the KTC brand is easy to use
Repair
From Japan
On 2013-11-08 13:09:42
I wish the bit was changed.
Work (fan coil disassembly and maintenance)
From Japan
On 2013-06-24 16:19:57
The grip power is good and the best dish when working by feeling faint invisible places.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Related Products
Top