Buy more than* S$200* and get FREE SHIPPING

Resin handle stubby driver minus

4.50 (2)
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0371
2014 TRUSCO Published Page
2-0361
Tip Size (mm)
6.3, 6.3
Material (handle)
resin
Point Thickness (mm)
1.0, 1.0
Material (Shaft)
Cr-V, Cr-V
Grip Diameter (phi mm)
35.5, 35.5
Blade Shape
-, -
Shaft Length (mm)
25, 25
Weight (g)
70, 70
Overall Length (mm)
75, 75
Shaft Diameter (phi mm)
7.1, 7.1
TRUSCO Part Number
373-3602, 373-3602
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D1MS-6 07132307 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-09 11:47:55
Easy to use as the grip diameter is thick so easy to hold and power comes in
This review is about item#07132307.
Equipment Maintenance
5
From Japan
On 2013-06-24 16:22:20
Although there are few opportunities to use, I have a feeling of security. You will have an active part in faking the narrow place.
This review is about item#07132307.

Related Products