Buy more than* S$200* and get FREE SHIPPING

Resin handle driver (minus) feed through type

4.50 (6)
Grip Type
Resin (hard)
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0367
2014 TRUSCO Published Page
2-0359
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-
Specification
A magnet is put in the tip
...see all
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160, 160 75, 75 373-6202, 373-6202 5.5, 5.5 75, 75 27, 27 0.7, 0.7 5.5, 5.5 1PC 1 MDD1-75 07132361 11.07 SGD
In stock
265, 265 210, 210 373-6199, 373-6199 8, 8 150, 150 33, 33 1, 1 8, 8 1PC 1 MDD1-150 07132352 20.10 SGD
In stock
205, 205 130, 130 373-6181, 373-6181 6, 6 100, 100 30, 30 0.8, 0.8 6, 6 1PC 1 MDD1-100 07132343 13.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:46:21
Satisfied
This review is about item#07132343.
Machine maintenance etc.
5
From Japan
On 2016-02-02 00:22:47
First-class products among domestic drivers. I think that the designation of things called long formerly powerful type changed. Although it is an inconvenient usage, domestic production can substitute for a tagger, or if a small tagger is required Driver who is made of material and heat treatment that can be processed and used. Both handle and shaft are tough.
This review is about item#07132343.
Car maintenance
5
From Japan
On 2015-11-29 17:31:54
I have used it for a while, but there is no problem. It is a reliable manufacturer.
This review is about item#07132352.
To car maintenance
5
From Japan
On 2015-05-28 18:35:07
I have always liked the same thing. I wanted to add and ordered. It is very easy to use and screws are also hard to tame.
This review is about item#07132343.
Tightening and detaching of bearing nut
5
From Japan
On 2014-10-27 16:01:35
It is used for tightening and removing the bearing nut. The metal part of the handle part is easy to beat easily with a hammer. Grip is big and hold feeling is good.
This review is about item#07132343.
Machine maintenance
2
From Japan
On 2013-06-02 09:54:23
I bought it because I lost it. If I used it I lacked quickly. I did not lack the previous one. Buy the same again. This time I use it without problems.
This review is about item#07132343.

Related Products