|
Resin handle driver (cross) feed through type
[x]close
|
Resin handle driver (cross) feed through type
(5)
|
|
- Grip Type
- Resin (hard)
- Axis Penetration
- Yes
- Blade Edge With Magnet
- Yes
- 2015 Trusco Published Pages
- 2 0367
- 2014 TRUSCO Published Page
- 2-0359
- Material (handle)
- resin
- Material (Shaft)
- Cr-V, Cr-V
- Blade Shape
- +
- Specification
- Point magnetic attaching
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
5 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Car maintenance
From Japan
On 2016-01-11 17:40:33
I am satisfied with reasonable price.
To car maintenance
From Japan
On 2015-05-28 18:36:21
I have always liked the same thing. I wanted to add and ordered. It is very easy to use and screws are also hard to tame.
screw tightening
From Japan
On 2015-01-07 11:05:58
It is easy to grip and easy to tighten, but it will slip when oil is applied. Personally, I like the appearance very much.
Car, motorcycle maintenance
From Japan
On 2014-07-17 11:06:40
Classic and cheap! It is also good to exchange easily when the tip of the driver becomes useless !!
Fishing boat maintenance
From Japan
On 2013-03-06 00:28:45
It is truly KTC. It is good to beat and tighten.
Customers Who Bought This Item Also Bought
Related Products