Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin design driver long cross penetration type

3.00 (1)
Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0367
Material (handle)
resin
Dimension l (mm)
300, 300
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+, +
Specification
21st century version
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (#) Dimensions s (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (#) Dimensions s (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400, 400 180, 180 373-3629, 373-3629 2-0359, 2-0359 1, 1 6.3, 6.3 33.5, 33.5 10, 10 7.1, 7.1 1PC 1 D1P2-130 07132422 24.99 SGD
In stock
430, 430 310, 310 373-3661, 373-3661 2-0359, 2-0359 3, 3 7.9, 7.9 38, 38 12, 12 8.9, 8.9 1PC 1 D1P2-330 07132447 33.99 SGD
In stock
410, 410 200, 200 373-3645, 373-3645 2-0359 2, 2 6.3, 6.3 36, 36 10, 10 7.1, 7.1 1PC 1 D1P2-230 07132431 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance, light optical axis adjustment
3
From Japan
On 2011-10-24 00:20:01
I think that it is easy to put in force with grip by firm making. However, I bought it to adjust the optical axis of the headlights, but it is hard to turn because of the hexagonal axis though I knew it. In addition, although force is easy to put in grip, I felt it was unsuitable for quick turning. If it is used for light adjustment it is recommended to use round shaft.
This review is about item#07132431.

Related Products