Buy more than* S$200* and get FREE SHIPPING

Plastic Grip Screwdriver

Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0367
2014 TRUSCO Published Page
2-0359, 2-0359
Material (handle)
resin
Dimension l (mm)
300, 300
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Tip Size (mm) Dimensions s (mm) Dimensions b (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Tip Size (mm) Dimensions s (mm) Dimensions b (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 1.2, 1.2 8.9, 8.9 430, 430 310, 310 373-3599, 373-3599 8.0, 8 7.9, 7.9 8.0, 8 33.8, 33.8 1PC 1 D1M2-830 07132474 33.99 SGD
In stock
10, 10 0.8, 0.8 7.1, 7.1 400, 400 180, 180 373-3556, 373-3556 5.5, 5.5 6.3, 6.3 5.5, 5.5 29.6, 29.6 1PC 1 D1M2-530 07132456 24.99 SGD
In stock
10, 10 1.0, 1.0 7.1, 7.1 410, 410 200, 200 373-3572, 373-3572 6.3, 6.3 6.3, 6.3 6.3, 6.3 32, 32 1PC 1 D1M2-630 07132465 25.99 SGD
In stock
ADD TO CART

Related Products