Buy more than* S$200* and get FREE SHIPPING

Resin handle driver long round shaft

2.00 (1)
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0365
2014 TRUSCO Published Page
2-0357
Material (handle)
resin
Dimension l (mm)
288, 288
Material (Shaft)
S55C, S55C
Dimensions D (mm)
27, 27
Dimensions L (mm)
383, 383
...see all>
Product Options
ADD TO CART
Point Size Weight (g) TRUSCO Part Number Dimensions b (mm) Dimensions a (mm) Cutting Edge Blade Shape Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size Weight (g) TRUSCO Part Number Dimensions b (mm) Dimensions a (mm) Cutting Edge Blade Shape Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#2, #2 100, 100 373-6954, 373-6954 - - Cross No.2, Cross No.2 + 6, 6 1PC 1 PDDZ-2 07132483 28.99 SGD
Shipped after 2018-04-23
5.5mm, 5.5mm 90, 90 373-6211, 373-6211 5.5, 5.5 0.7, 0.7 minus, Minus - 5.5, 5.5 1PC 1 MDDZ-400 07132492 23.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine inspection / repair
2
From Japan
On 2017-06-06 14:57:33
Although I used to love about 5 years, the cutting edge broke, so I bought again. I loosened the screw of the same equipment as usual, and the cutting edge bent to the licking scissors. There is a possibility that the torque of the screw was too strong, but it was surprising because it bends a lot easily. I adjusted it as plain old with pliers. Since it was the first purchase in about five years, perhaps the material changed ??!?
This review is about item#7132492.

Related Products