Buy more than* S$200* and get FREE SHIPPING

PLASTIC GRIP SCREWDRIVER, CROSS TIP

Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (handle)
resin
Count
No.1
Dimension l (mm)
200
Material (Shaft)
Cr-V
Dimensions D (mm)
29
Blade Shape
+
Dimension d (mm)
5.5
Dimensions L (mm)
315
Weight (g)
95
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07132535 -
Discontinued
[x]
ADD TO CART

Related Products