Buy more than* S$200* and get FREE SHIPPING

Resin design driver crossing penetration type

4.60 (10)
Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0367
2014 TRUSCO Published Page
2-0359
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+
Specification
21st century version
...see all>
Product Options
ADD TO CART
Count Dimensions s (mm) Dimension l (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count Dimensions s (mm) Dimension l (mm) Dimensions D (mm) Dimension S (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No.1, No.1 6.3, 6.3 75, 75 29.6, 29.6 10, 10 7.1, 7.1 170, 170 120, 120 373-3611, 373-3611 1PC 1 D1P2-1 07132587 11.99 SGD
In stock
No.2, No.2 6.3, 6.3 100, 100 32, 32 10, 10 7.1, 7.1 210, 210 150, 150 373-3637, 373-3637 1PC 1 D1P2-2 07132596 14.99 SGD
In stock
No.3, No.3 7.9, 7.9 150, 150 33.8, 33.8 12, 12 8.9, 8.9 280, 280 250, 250 373-3653, 373-3653 1PC 1 D1P2-3 07132605 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Motorcycle repair, maintenance
5
From Japan
On 2017-12-12 15:21:14
It is easy to grasp, it is easy to apply force. I thought that it was truly KTC!
This review is about item#7132596.
Motorcycle maintenance
5
From Japan
On 2016-03-08 20:04:52
It was this driver that was in the tool of the company. It is familiar with the hands, it is easy to apply force with the feeling that it sucks perfectly with the screw, it is very easy to use. It's high, but once you use it, this is it! You should think.
This review is about item#07132605.
Normal maintenance
4
From Japan
On 2016-02-26 15:16:02
I do not like the grip shape much ... · · · The fit of the hand
This review is about item#07132596.
Car maintenance
3
From Japan
On 2015-11-03 15:43:28
Grip is also easy to grasp, bite is good, but the tip of the past broke in the past.
This review is about item#07132605.
Motorcycle maintenance
4
From Japan
On 2015-04-16 22:57:56
The grip part is very easy to use.
This review is about item#07132587.
Car maintenance
5
From Japan
On 2014-09-15 19:08:27
Penetrating type, spanner on shaft, easy to use.
This review is about item#07132605.
work
5
From Japan
On 2013-06-02 20:43:01
I bought the side because I am glad that I used the same thing so far.
This review is about item#07132605.
Maintenance of motorcycle
5
From Japan
On 2012-03-31 04:14:20
Bite is satisfactory.
This review is about item#07132596.
Maintenance etc.
5
From Japan
On 2011-10-15 17:40:02
No complaints.
This review is about item#07132605.
Lock exchange
5
From Japan
On 2009-08-31 22:46:45
The grip part does not slip with the thickness that fits into the hand and it is very easy to use
This review is about item#07132596.

Related Products