Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Resin handle driver set feed through type

5.00 (2)
Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0367
2014 TRUSCO Published Page
2-0359
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+/-
Weight (kg)
1.2, 1.2
Set Contents
/ Resin pattern driver through type (cross) (D1P2 over 1, 2, 3) / resin pattern driver through type (minus) (D1M2 over 5, 6, 8) / resin pattern Sutabbidoraiba (cross) (D1PS-2) / resin handle Sutabbidoraiba (minus) (D1MS over 6), -Plastic handle driver through type (crossed) (D1P2-1, 2, 3) Resin handle driver penetrating types (minus) (D1M2-5, 6, 8) -Plastic handle stake driver (cross) (1PS-2 D) -Plastic handle stake driver (below) (D 1MS-6)
TRUSCO Part Number
373-8850, 373-8850
Specification
21st century version
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 TPMD18 07132781 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Days of carpenters degree
5
From Japan
On 2017-07-14 10:29:15
The weight feeling and the grip fitting feeling are also good. Grab the screw well. After all, the usable quality driver is from about 500 yen per one.
This review is about item#7132781.
Fixation of terminal block
5
From Japan
On 2015-08-24 14:37:51
Easy to use without screws licking.
This review is about item#07132781.

Related Products