Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Resin design driver minus penetration type

4.64 (14)
Grip Type
Resin (soft) / Rubber
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0367
2014 TRUSCO Published Page
2-0359
Material (handle)
resin
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-
Specification
21st century version
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions s (mm) Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimension S (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions s (mm) Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimension S (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
373-3564, 373-3564 6.3, 6.3 6.3, 6.3 100, 100 32, 32 10, 10 1.0, 1.0 7.1, 7.1 210, 210 150, 150 1PC 1 D1M2-6 07132763 14.99 SGD
In stock
373-3548, 373-3548 6.3, 6.3 5.5, 5.5 75, 75 29.6, 29.6 10, 10 0.8, 0.8 7.1, 7.1 170, 170 120, 120 1PC 1 D1M2-5 07132754 11.99 SGD
In stock
373-3581, 373-3581 7.9, 7.9 8, 8 150, 150 33.8, 33.8 12, 12 1.2, 1.2 8.9, 8.9 280, 280 250, 250 1PC 1 D1M2-8 07132772 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-02-25 14:06:37
It is KTC's, so there is no mistake. The feeling of grasping is not bad, strength is also sufficient.
This review is about item#7132754.
During machine maintenance
4
From Japan
On 2018-02-19 23:32:24
The grip was easy to grasp, the strength of the magnet of the cutting edge was strong and easy to use.
This review is about item#7132754.
Daily maintenance work
5
From Japan
On 2017-03-08 20:16:45
Polygon grip drivers are often seen in Japan, but as the hands become sticky with oil it is okay that these four corners do not slip! So the snap-on drivers are four corners! If you get lost somewhat higher this is not it!
This review is about item#7132772.
Car maintenance
5
From Japan
On 2016-05-27 16:45:58
Satisfied
This review is about item#07132772.
Normal maintenance
4
From Japan
On 2016-02-26 15:14:36
Grip shape ... I want a little more fit
This review is about item#07132763.
Car maintenance
5
From Japan
On 2016-01-11 17:40:14
I am satisfied with reasonable price.
This review is about item#07132763.
Removing screw installation
5
From Japan
On 2015-11-04 18:51:19
Since KTC of the front type of the penetration type destroyed the tip, I purchased the item before but I have about 3 years, but I do not know how much I will have this time, but feeling I used is not much different so I think I should have the same I am in
This review is about item#07132754.
During maintenance work
5
From Japan
On 2015-09-28 21:07:41
Easy to grip and easy to grip.
This review is about item#07132763.
Mechanical repair
5
From Japan
On 2015-06-05 21:31:10
I will fit hands and I think that it is the best tool.
This review is about item#07132754.
Motorcycle maintenance
4
From Japan
On 2015-04-16 22:58:45
Grip part is easy to grip and easy to put power.
This review is about item#07132754.

Related Products