Buy more than* S$200* and get FREE SHIPPING

Insulated Screwdriver

4.00 (1)
2015 Trusco Published Pages
2 0925
Dimensions D (mm)
32, 32
...see all
Product Options
ADD TO CART
Dimension l (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125, 125 8, 8 230, 230 85, 85 373-7039 2-0873 Cross No.2, Cross No.2 1PC 1 PDEZ-2 07133183 -
Discontinued
[x]
100, 100 7, 7 205, 205 65, 65 373-7021, 373-7021 2-0873, 2-0873 Cross No.1, Cross No.1 1PC 1 PDEZ-1 07133174 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work in the switchboard
4
From Japan
On 2017-04-25 13:01:20
I think there are individual differences in preference, but I think the size, shape and texture of the grip are easy to use. Although it looks yellow in the picture, the actual thing is just orange.
This review is about item#7133183.

Related Products