Buy more than* S$200* and get FREE SHIPPING

Wood pattern driver crossing penetration type

4.67 (3)
Grip Type
wooden
Axis Penetration
Yes
Material (handle)
wooden
Blade Shape
+, +
...see all>
Product Options
ADD TO CART
Material (Shaft) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Tip Size (#) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Shaft) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Tip Size (#) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S45C, S45C 34, 34 9, 9 350, 350 260, 260 4, 4 200, 200 1PC 1 PD-4 07134687 20.49 SGD
In stock
S55C, S55C 24, 24 5, 5 170, 170 60, 60 1, 1 75, 75 1PC 1 PD-1 07134653 6.44 SGD
In stock
S55C, S55C 28, 28 6, 6 220, 220 110, 110 2, 2 100, 100 1PC 1 PD-2 07134662 8.50 SGD
In stock
S55C, S55C 33, 33 8, 8 285, 285 190, 190 3, 3 150, 150 1PC 1 PD-3 07134671 12.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Use it as a handle for a plug wrench.
5
From Japan
On 2017-08-13 20:38:27
I lost the handle of the plug wrench and bought it for use as a driver. I think that it seems to be strong for twisting, as well as strong for twisting.
This review is about item#7134671.
Car maintenance
5
From Japan
On 2013-10-03 20:06:38
I do not say much. The quality of KTC is different. And this price is reasonable.
This review is about item#07134662.
Car maintenance
4
From Japan
On 2013-04-20 13:59:15
Truly KTC easy to grip and easy to turn Just a bit of rust on the shaft is worrisome
This review is about item#07134671.

Related Products