Buy more than* S$200* and get FREE SHIPPING

Wood pattern driver minus penetration type

4.67 (6)
Grip Type
wooden
Axis Penetration
Yes
Material (handle)
wooden
Blade Shape
-, -
...see all>
Product Options
ADD TO CART
Material (Shaft) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Tip Size (mm) Dimensions b (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Shaft) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Tip Size (mm) Dimensions b (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S45C, S45C 34, 34 1.1, 1.1 9, 9 350, 350 250, 250 9, 9 9, 9 200, 200 1PC 1 MD-200 07134766 17.99 SGD
In stock
S55C, S55C 24, 24 0.6, 0.6 5, 5 145, 145 55, 55 4.5, 4.5 4.5, 4.5 50, 50 1PC 1 MD-50 07134793 6.99 SGD
In stock
S55C, S55C 24, 24 0.7, 0.7 5, 5 170, 170 55, 55 5.5, 5.5 5.5, 5.5 75, 75 1PC 1 MD-75 07134802 6.99 SGD
In stock
S55C, S55C 28, 28 0.9, 0.9 6, 6 220, 220 110, 110 6, 6 6, 6 100, 100 1PC 1 MD-100 07134732 8.99 SGD
In stock
S55C, S55C 33, 33 0.9, 0.9 7, 7 260, 260 160, 160 7, 7 7, 7 125, 125 1PC 1 MD-125 07134741 11.99 SGD
In stock
S55C, S55C 33, 33 1, 1 8, 8 285, 285 190, 190 8, 8 8, 8 150, 150 1PC 1 MD-150 07134757 12.99 SGD
In stock
S45C, S45C 34, 34 1.2, 1.2 9, 9 400, 400 280, 280 10, 10 10, 10 250, 250 1PC 1 MD-250 07134775 19.99 SGD
In stock
S45C, S45C 34, 34 1.2, 1.2 9, 9 450, 450 310, 310 10, 10 10, 10 300, 300 1PC 1 MD-300 07134784 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-12-16 19:25:33
Maintenance work. Things used for everyday use. Yappashi KTC. GOOD
This review is about item#7134757.
It is used for decomposition of the machine etc.
3
From Japan
On 2017-12-11 17:13:52
I felt a little bit of hardening before I would like you to make it a little harder.
This review is about item#7134757.
When car maintenance
5
From Japan
On 2016-06-11 14:59:59
Since it was broken in the past, the same item was ordered with alternative searching. Because it is the same size it was perfect for the case.
This review is about item#07134732.
tool
5
From Japan
On 2016-01-27 08:20:40
It is solid enough and satisfactory enough.
This review is about item#07134757.
At the electric work
5
From Japan
On 2015-10-12 20:42:28
I felt it was light and easy to handle with appropriate thickness.
This review is about item#07134741.
Car / Motorcycle / Other Machine Maintenance
5
From Japan
On 2014-09-18 14:15:55
Until now the big size was KTC, but this time, small size is also replaced. The price which is easy to turn and adapts to the hand is reasonably good.
This review is about item#07134793.

Related Products