Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wood pattern driver cross penetration type

5.00 (2)
Grip Type
wooden
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0373
Material (handle)
wooden
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Tip Size (#) Dimension l (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tip Size (#) Dimension l (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0364, 2-0364 3, 3 150, 150 35, 35 8, 8 290, 290 200, 200 373-3530, 373-3530 1PC 1 D12P2-3 07134644 17.88 SGD
In stock
2-0364 1, 1 75, 75 30, 30 5.5, 5.5 195, 195 60, 60 373-3505, 373-3505 1PC 1 D12P2-1 07134617 9.76 SGD
In stock
2-0364 2, 2 100, 100 32, 32 6.3, 6.3 230, 230 120, 120 373-3513, 373-3513 1PC 1 D12P2-2 07134626 11.93 SGD
In stock
2-0364 2, 2 150, 150 32, 32 6.3, 6.3 280, 280 130, 130 373-3521, 373-3521 1PC 1 D12P2-215 07134635 17.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work general
5
From Japan
On 2016-12-29 20:24:54
Advanced materials or processing of the or finish of the or is unknown, and it is one of the few screw drivers that do not lick the screw. Pattern of shape is also perfect for a very comfortable to use good products in their own hands. The tool box, this and Switzerland grip, now only two types.
This review is about item#7134635.
Car, bike and other machinery maintenance
5
From Japan
On 2014-09-18 14:09:04
Although we used the same thing for about 10 years, in an attempt to Mawaso the M6 ​​plus was fixed, previously it was cracked After quite focused. (I was forcibly missing in the nut welding) Indeed KTC such as grip comfort, it does not break if the correct usage. It will fit if Japan standard.
This review is about item#07134626.

Related Products