Buy more than* S$200* and get FREE SHIPPING

Wooden Grip Screwdriver

5.00 (1)
Grip Type
wooden
Axis Penetration
Yes
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0373
Material (handle)
wooden
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions b (mm) Dimension l (mm) Dimensions D (mm) Dimensions a (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200, 200 373-3491, 373-3491 2-0364 8, 8 150, 150 35, 35 1.1, 1.1 8, 8 290, 290 1PC 1 D12M2-8 07134723 17.99 SGD
In stock
120, 120 373-3475, 373-3475 2-0364, 2-0364 6, 6 100, 100 32, 32 0.95, 0.95 6.3, 6.3 230, 230 1PC 1 D12M2-6 07134705 11.99 SGD
In stock
60, 60 373-3467, 373-3467 2-0364, 2-0364 5.5, 5.5 75, 75 30, 30 0.75, 0.75 5.5, 5.5 195, 195 1PC 1 D12M2-5 07134696 9.99 SGD
In stock
180, 180 373-3483, 373-3483 2-0364, 2-0364 7, 7 125, 125 35, 35 0.95, 0.95 7, 7 265, 265 1PC 1 D12M2-7 07134714 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-04-21 20:11:08
Domestic top manufacturer KTC tool is a tool that can feel the joy of having, not only for practical use but also of course.
This review is about item#7134705.

Related Products