Buy more than* S$200* and get FREE SHIPPING

Energy-Saving Red, Power-Saving Type V-BeltB Type

4.00 (6)
Upper Belt Width (mm)
16.7
Belt Height (mm)
10.3
...see all>
Product Options
ADD TO CART
Type Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 42   1PC 1 B42 07349641 41.99 SGD
Shipped after 2018-05-29
- 36   1PC 1 B36 07349587 37.99 SGD
Shipped after 2018-05-29
- 86   1PC 1 B86 07349851 57.99 SGD
Shipped after 2018-05-29
- 57   1PC 1 B57 07349797 48.99 SGD
Shipped after 2018-05-29
- 84   1PC 1 B84 07349833 59.99 SGD
Shipped after 2018-05-29
- 85   1PC 1 B85 07349842 56.99 SGD
Shipped after 2018-05-29
- 88   1PC 1 B88 07349876 60.99 SGD
Shipped after 2018-05-29
- 89   1PC 1 B89 07349885 60.99 SGD
Shipped after 2018-05-29
- 90   1PC 1 B90 07349894 60.99 SGD
Shipped after 2018-05-29
- 99   1PC 1 B99 07349982 66.99 SGD
Shipped after 2018-05-29
- 100   1PC 1 B100 07349991 64.99 SGD
Shipped after 2018-05-29
- 41   1PC 1 B41 07349632 36.99 SGD
In stock
- 87   1PC 1 B87 07349867 59.99 SGD
Shipped after 2018-05-29
- 94   1PC 1 B94 07349937 64.99 SGD
Shipped after 2018-05-29
- 96   1PC 1 B96 07349955 66.99 SGD
Shipped after 2018-05-29
- 34   1PC 1 B34 07349562 30.99 SGD
Shipped after 2018-05-29
- 43   1PC 1 B43 07349657 37.99 SGD
Shipped after 2018-05-29
- 44   1PC 1 B44 07349666 34.99 SGD
Shipped after 2018-05-29
- 45   1PC 1 B45 07349675 39.99 SGD
Shipped after 2018-05-29
- 53   1PC 1 B53 07349754 42.99 SGD
Shipped after 2018-05-29
- 54   1PC 1 B54 07349763 38.99 SGD
Shipped after 2018-05-29
- 55   1PC 1 B55 07349772 54.99 SGD
Shipped after 2018-05-29
- 56   1PC 1 B56 07349781 41.99 SGD
In stock
- 37   1PC 1 B37 07349596 32.99 SGD
In stock
- 91   1PC 1 B91 07349903 64.99 SGD
Shipped after 2018-05-29
- 95   1PC 1 B95 07349946 64.99 SGD
Shipped after 2018-05-29
- 97   1PC 1 B97 07349964 66.99 SGD
Shipped after 2018-05-29
- 98   1PC 1 B98 07349973 66.99 SGD
Shipped after 2018-05-29
- 49   1PC 1 B49 07349711 35.99 SGD
In stock
- 50   1PC 1 B50 07349727 40.99 SGD
Shipped after 2018-05-29
- 51   1PC 1 B51 07349736 38.99 SGD
Shipped after 2018-05-29
- 52   1PC 1 B52 07349745 40.99 SGD
Shipped after 2018-05-29
- 93   1PC 1 B93 07349921 64.99 SGD
Shipped after 2018-05-29
- 38   1PC 1 B38 07349605 37.99 SGD
Shipped after 2018-05-29
- 58   1PC 1 B58 07349806 44.99 SGD
Shipped after 2018-05-29
- 59   1PC 1 B59 07349815 42.99 SGD
Shipped after 2018-05-29
- 35   1PC 1 B35 07349571 46.99 SGD
Shipped after 2018-05-29
- 39   1PC 1 B39 07349614 32.99 SGD
In stock
- 40   1PC 1 B40 07349623 32.99 SGD
In stock
- 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B71 89207483 54.99 SGD
Shipped after 2018-05-29
- 83   1PC 1 B83 07349824 59.99 SGD
Shipped after 2018-05-29
- 92   1PC 1 B92 07349912 64.99 SGD
Shipped after 2018-05-29
TypeB 47   1PC 1 B47 07349693 36.99 SGD
Shipped after 2018-05-29
Type B 46   1PC 1 B46 07349684 35.99 SGD
In stock
B form 48   1PC 1 B48 07349702 36.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
For rotary snow machines
4
From Japan
On 2018-04-07 20:14:14
Although it is used for Honda's 1390Z, it is also compared with genuine gold belt The life expectancy is comparable. I am happy that the price is less than half.
This review is about item#7349596.
Vacuum pump belt
4
From Japan
On 2018-01-19 14:49:08
I am using this because it is manufacturer designation. Although the cracks enter the valley part, they have it in the middle. It is inevitable to take a shipping fee if it is one.
This review is about item#7349562.
Snowplow auger belt
3
From Japan
On 2017-04-29 20:09:50
I am satisfied with the price. I think that it is better if there is a stronger product than the red belt.
This review is about item#7349657.
Used for management machine
5
From Japan
On 2016-11-01 08:55:58
I changed it from the LB type to withstand the bending of the Detmann clutch, but until now it has been used without problems.
This review is about item#07349614.
For running of agricultural machinery
3
From Japan
On 2015-09-30 09:51:37
There were 6 rubber threads missing. I thought impossible for farm equipment.
This review is about item#07349614.
It is used for deteriorating and replacing.
5
From Japan
On 2015-07-03 16:31:14
For one fan, there is one with a short-term life with a short update interval. Please investigate whether it is structured.
This review is about item#07349711.

Related Products