Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Total-Lock

5.00 (1)
Purpose
It is widely used in a variety of environments like in plant, store, and office.
2014 TRUSCO Published Page
1-1993
Mounting Hole Diameter P(mm)
8.6
Mounting Dimentsion X x Y(X1 x Y2)(mm)
76x57(87x60)
Wheel No.
434MB
Mounting Seat A x B (mm)
105x80
Wheel Width (mm)
32
Specification
With total lock
...see all>
Product Options
ADD TO CART
Dimension V(mm) Dimension K(mm) Turning Radius (mm) Finishing (Metal Compatibletings) Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension V(mm) Dimension K(mm) Turning Radius (mm) Finishing (Metal Compatibletings) Shape TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117 11 117 unichrome plating - 212-3321 100 70 32 125 1PC 1 415M-RB100 07353123 38.99 SGD
Shipped after 2018-01-22
123 11 123 unichrome plating - 212-3347 125 80 34 150 1PC 1 415M-RB125 07353132 45.99 SGD
Shipped after 2018-01-22
108 10 108 UNIQLO over rhodium plated SwivelT 212-3304 75 60 30 102 1PC 1 415M-RB75 07353114 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of castor of tool box
5
From Japan
On 2017-05-22 05:58:02
Rock, release, just step on the pedal, usability is very good.
This review is about item#07353123.

Related Products