Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Nylon-Wheel

Purpose
Install on clothes chest. Attach on plywood and create dolly.
Mounting Hole Diameter P(mm)
8.8
Wheel No.
429G
Mounting Seat A x B (mm)
70x60
Mounting Dimensions XxY (mm)
55x42
Wheel Width (mm)
25
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Material (Wheel) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Material (Wheel) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 65 - 90 Chrome plating Nylon piece wheels -   1PC 1 420GRP-N75 07353464 7.99 SGD
Shipped after 2018-01-22
65 55 - 80 Chrome-plated Nylonpiecewheels Fixedcars *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420GRP-N65 07353455 6.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products