Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

915P/Swivel Casters

Allowable Load (daN)
100
Dimension V(mm)
114
Dimension K(mm)
8
Mounting Seat A x B (mm)
85x85
Wheel Width (mm)
32
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Shape Eccentricity E (mm) Specification Mounting Hole Diameter P(mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Wheel Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Shape Eccentricity E (mm) Specification Mounting Hole Diameter P(mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Wheel Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Freely car T 32.0 With total lock 8.8 52x52(62x62) 137 Nothing 114 434M Chrome-plated - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 915M-KUB100 07353604 55.99 SGD
In stock
125 - 35 - - - 165 - 114 434M-KUB125 - 52x52(62x62) 8.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 915M-KUB125 07353613 60.99 SGD
Shipped after 2018-06-28
150 - 44 - - - 194 - 120 434M-KUB150 - 52x52(62x62) 8.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 915M-KUB150 07353622 82.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products