Buy more than* S$200* and get FREE SHIPPING

915M/Swivel Casters

Caution
* Total lock is a stopper mechanism that can lock the turning and the wheel at the same time., * Total lock is a stopper mechanism that can lock the turning and the wheel at the same time.
2015 Trusco Published Pages
4 0805
2014 TRUSCO Published Page
1-1994
Allowable Load (daN)
100
Eccentricity E (mm)
32.0
Mounting Hole Diameter P(mm)
8.8
Mounting Dimentsion X x Y(X1 x Y2)(mm)
52x52(62x62)
Attachment Height H (mm)
137
Dimension V(mm)
114
Dimension K(mm)
8
Turning Radius (mm)
114
Wheel No.
434M
Mounting Seat A x B (mm)
85x85
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Width (mm)
32
Material (Wheel)
Nylon wheel rubber winding wheel radial ball bearings input
Wheel Diameter (phi mm)
100
Shape
Freely car T
TRUSCO Part Number
398-5016
Specification
With total lock
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 915M-RB100 07353577 44.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products