Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

440G Swivel Caster, Rubber Wheel

4.00 (1)
Wheel No.
445G
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 8.5 82 56 95x70 76x44 UNIQLO over rhodium plated 28 1-1978 Integratedrubberwheelsresinbushinput 65 Swivel 70 367-1615 1PC 1 440G-R65 07353631 11.99 SGD
Shipped after 2018-06-25
37.0 10.5 159 102 165x140 133x85 unichrome plating 50 1-1978 Rubber integrated wheelsResin bush 125 - 159 367-1607 1PC 1 440G-R125 07353665 48.99 SGD
Shipped after 2018-06-25
21.0 8.5 93 60 105x80 87x60 Unichrome plating 33 - Common rubber wheel includes bush 75 Caster wheel 80 367-1623 1PC 1 440G-R75 07353647 14.99 SGD
Shipped after 2018-06-25
27.0 10.5 125 78 127x102 102x76 Uni-chromium plating 40 - Common rubber wheel resin bush 100 Universal car 100 367-1593 1PC 1 440G-R100 07353656 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of heavy items (about 200 kg) as truck
4
From Japan
On 2015-10-12 18:43:30
It is a product with excellent cost performance. Even when it is sturdy and outdoor use, the caster has a width and it does not fall into grating. There is also no deformation seen in rubber wheels. The disadvantage is that the sound is a bit bigger, but it is a very good product when considering the price.
This review is about item#07353647.

Related Products