Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

440G And A Swivel Caster, Nylon Vehicle

Wheel No.
449G
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Shape Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Eccentricity E (mm) Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Shape Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
367-1569 27 10.5 125 78 127x102 102x76 unichrome plating 40 1-2026 Nylon piece wheels 100 - 120 1PC 1 440G-N100 07353692 28.99 SGD
In stock
367-1577 22 8.5 82 56 95x70 76x44 Uni-chromium plating 28 - Nylon solid wheel 65 Universal car 90 1PC 1 440G-N65 07353674 9.99 SGD
In stock
367-1585 21 8.5 93 60 105x80 87x60 Unichrome plating 35 - Nylon common wheel 75 Caster wheel 100 1PC 1 440G-N75 07353683 12.99 SGD
In stock
ADD TO CART

Related Products