Buy more than* S$200* and get FREE SHIPPING

Power Relay for General Use

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
AgSnO2 system
Weight (g)
About 35
...see all>
Product Options
ADD TO CART
Power Consumption (VA) Installation Shape Maximum Opreration Frequency Form Maximum Current on Junction (A) Number of Poles Minimum Adaptable Load Maximum Voltage on Junction (V) Item Number Rated Control Capacity Diode Coil Resistance (ohm) LED Indicator Lamp With/Without Maximum Applied Voltage (V) CR Circuit Power Consumption (W) Terminal Shape Indicator Lamp Coil Voltage (V) Vibration Resistance Contact Arrangement Diode Standard Number of Pins Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (VA) Installation Shape Maximum Opreration Frequency Form Maximum Current on Junction (A) Number of Poles Minimum Adaptable Load Maximum Voltage on Junction (V) Item Number Rated Control Capacity Diode Coil Resistance (ohm) LED Indicator Lamp With/Without Maximum Applied Voltage (V) CR Circuit Power Consumption (W) Terminal Shape Indicator Lamp Coil Voltage (V) Vibration Resistance Contact Arrangement Diode Standard Number of Pins Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Hz: 1.3 60Hz: 1.2 Standard form 20 times / min (at rated load) AC plug-in type 15 1 Reference values: 100mA 5V DC 250 AHK110X0 15A 125V AC (resistive load) Nothing - Nothing 110% of the rated voltage Nothing - Plug-in termination - AC100/110 10 to 55Hz (double amplitude 2mm) 1c - UL / C-UL, T?V - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AHK110X0 07354715 -
Discontinued
[x]
50Hz:1.3 60Hz:1.2 Standard type 20 times/minute (with rated load) AC plug-in type 10 2 Reference value: 100mA 5V DC 250 AHK210X0 10A 125V AC (resistance load) - - - 110% of a rated voltage Not available - Plug-in terminals Not available AC100/110 10-55Hz (double amplitude, 2 mm) 2c Not available UL/C-UL, TÜV 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AHK210X0 07354785 -
Discontinued
[x]
50Hz:1.3 60Hz:1.2 Standard type 20 times/minute (with rated load) AC plug-in type 10 2 Reference value: 100mA 5V DC 250 AHK211Y0 10A 125V AC (resistance load) - - - 110% of a rated voltage Not available - Plug-in terminals Available AC200/220 10-55Hz (double amplitude, 2 mm) 2c Not available UL/C-UL, TÜV 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AHK211Y0 07354864 -
Discontinued
[x]
- Standard type 20 times/minute (with rated load) DC plug-in type 10 2 Reference value: 100mA 5V DC 125 AHK22124 10A 125V AC (resistance load) - 650 - 110% of a rated voltage (70 deg C) Not available 0.9 Plug-in terminal Available DC24 10-55Hz (double amplitude, 2 mm) 2c Not available UL/C-UL, TÜV 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AHK22124 07354882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Efficiency improvement of work Cleaning operation
5
From Japan
On 2013-06-11 22:42:37
It was good.
This review is about item#07354715.

Related Products