Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Relay Hj2 for General Use

4.76 (46)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc.
Maximum Current on Junction (A)
7
Number of Pins
8
Contact Arrangement
2c
Number of Poles
2
...see all>
Product Options
ADD TO CART
CR Circuit Model Number Terminal Shape LED Indicator Lamp With/Without Coil Voltage (V) Vibration Resistance Standard Diode Indicator Lamp Diode Installation Shape Coil Resistance (ohm) Weight (g) Maximum Power on Junction (VA) Contact Materials Minimum Adaptable Load Item Number Maximum Voltage on Junction (V) Rated Power Consumption (W) Rated Control Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CR Circuit Model Number Terminal Shape LED Indicator Lamp With/Without Coil Voltage (V) Vibration Resistance Standard Diode Indicator Lamp Diode Installation Shape Coil Resistance (ohm) Weight (g) Maximum Power on Junction (VA) Contact Materials Minimum Adaptable Load Item Number Maximum Voltage on Junction (V) Rated Power Consumption (W) Rated Control Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu - Plug-in termination - AC200/220 10 to 55Hz (double amplitude 1mm) UL / CSA, T & Uuml; V - Yu Nothing Standard form - About34 1750 (resistive load) Ag Reference values​​: 1mA 5V DC AHJ812506 250 0.9 7A 250V AC (resistive load)   1PC 1 HJ2-L-AC200V-R 07355065 10.99 SGD
In stock
Nothing HJ2-DC 24V Plug-in termination - DC24 10 to 55Hz (double amplitude 1mm) UL / CSA, T & Uuml; V - Nothing Nothing Standard form 650(20deg C) About34 1750 (resistive load) Ag (plating process) Reference values​​: 1mA 5V DC - 125 0.9 7A 250V AC (resistive load) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ2-DC 24V 35716502 -
Discontinued
[x]
Nothing HJ2-L-DC 110V Plug-in termination Yu DC100/110 10 to 55Hz (double amplitude 1mm) UL / CSA, T & Uuml; V Nothing Yu Nothing Standard form - About34 1750 (resistive load) Ag Reference values​​: 1mA 5V DC - 125 1.1 7A 250V AC (resistive load) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HJ2-L-DC 110V 07355022 7.99 SGD
Shipped after 2018-08-02
Not available - Plug-in terminals Available AC24 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV Not available Available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ312206 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-AC 24V 07355013 4.99 SGD
In stock
Not available - Plug-in terminal - AC24 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Not available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ3122 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-AC 24V 07354961 4.99 SGD
In stock
Not available - Plug-in terminals - AC100/110 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Not available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ3124 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-AC100V 07354943 5.99 SGD
In stock
Not available - Plug-in terminal - AC200/220 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Not available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ3125 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-AC200V 07354952 4.99 SGD
In stock
Not available - Plug-in terminal - DC12 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Not available Not available Standard type 160 (20 deg C) About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ3221 125 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-DC 12V 07354977 4.99 SGD
In stock
Not available - Plug-in terminals - DC24 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Not available Not available Standard type 650 (20 deg C) About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ3222 125 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-DC 24V 07354986 4.99 SGD
In stock
Not available - Plug-in terminals - AC100/110 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ312406 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-AC100V 07354995 5.99 SGD
In stock
Not available - Plug-in terminals - AC200/220 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ312506 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-AC200V 07355004 5.99 SGD
In stock
Not available - Plug-in terminal - DC12 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Available Not available Standard type 160 (20 deg C) About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ322106 125 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-DC 12V 07355031 4.99 SGD
In stock
Not available - Plug-in terminals - DC24 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Available Not available Standard type 650 (20 deg C) About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ322206 125 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-DC 24V 07355047 4.99 SGD
In stock
Available - Plug-in terminals - AC100/110 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV - Available Not available Standard type - About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ812406 250 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-AC100V-R 07355056 9.99 SGD
In stock
Not available - Plug-in terminal Available DC12 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV Available Available Available Standard type 160 (20 deg C) About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ922106 125 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-DC 12V-D 07355074 6.99 SGD
In stock
Not available - Plug-in terminals Available DC24 10-55Hz (double amplitude 1 mm) UL/CSA, TÜV Available Available Available Standard type 650 (20 deg C) About 34 1750 (resistance load) Ag Reference value: 1mA 5V DC AHJ922206 125 0.9 7A 250V AC (resistance load)   1PC 1 HJ2-L-DC 24V-D 07355083 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.76
46 Customer Reviews
The reviews are automatic translation.
Machine production etc.
5
From Japan
On 2018-05-16 14:31:43
I use it as an alternative to OMRON products. Although there is no problem with size and price, attention is necessary because the part number notation is confusing.
This review is about item#7354995.
Output of PLC
5
From Japan
On 2018-04-30 17:00:53
Although it is a brand, it was available at a low price. I ordered with the socket. Somewhat higher socket price than relay.
This review is about item#7354986.
Maintenance of the motorcycle
5
From Japan
On 2018-03-26 19:32:04
I have not used it, but I think that it is OK because it is a Panasonic (Panasonic) manufacturer product.
This review is about item#7354977.
Used for your own power supply section
5
From Japan
On 2018-03-16 15:40:57
I am satisfied with price and current capacity. I was saved because the order from ordering to arrival was early.
This review is about item#7354943.
Used as part of charging the sub-battery of the sales vehicle
4
From Japan
On 2018-02-03 00:38:13
Regardless of the start of the engine in the sales vehicle, to charge the smartphone or the charging drill, and to operate the FF heater, I prepared a charging circuit in a way to prepare a sub battery and reduce the burden on the main battery to that sub battery, and used it as part of it. Easy on the net, it is nice to be able to purchase even a small item, it is a big pleasure if you can handle items around a radio department store.
This review is about item#07354977.
Electrical work
3
From Japan
On 2017-10-07 19:32:59
It can be used without problems ..........................
This review is about item#7354977.
Used for control of small boat motor
5
From Japan
On 2017-08-01 07:54:32
Because it is an unnecessary place of the normal display lamp, it is excellent in cost performance We changed to this product. I am very satisfied.
This review is about item#07354977.
Production of my own power amplifier
5
From Japan
On 2017-07-09 09:07:11
I am firmly making it with manufacturers, but I like the cheap price.
This review is about item#7355031.
I think that it can be used with confidence. It is a standard item.
5
From Japan
On 2017-07-02 17:43:34
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#7354977.
Welding transformer primary track control
5
From Japan
On 2017-04-15 20:38:03
I used it for the primary circuit control of MTR. I can control without problem.
This review is about item#7354943.

Related Products