Buy more than* S$200* and get FREE SHIPPING

DIN Terminal Block for Hj Relay

4.58 (31)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Insulation Resistance (Mohm)
Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement)
Withstand Voltage
Each terminal between :AC2000V per minute (detection current: 10ma)
Standard
UL/CSA, TÜV
Type
Terminal block
Accessories
Retention metallic parts
...see all>
Product Options
ADD TO CART
Number of Pins Specification Finger Protect With/Without Compatible Relay Item Number Number of Poles Weight (g) Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pins Specification Finger Protect With/Without Compatible Relay Item Number Number of Poles Weight (g) Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Not available HJ2 AHJ3821 2 About 35 HJ2, S1DX(2C) 1PC 1 HJ2-SFD 07355266 2.99 SGD
Shipped after 2018-05-02
- - Available HJ2 AHJ38211 2 About 36 HJ2, S1DX(2C) 1PC 1 HJ2-SFD-S 07355275 2.99 SGD
In stock
For 14 For AHJ Series(For 2 and 4 pole) Not available HJ4 AHJ3848 2.4 For both About 55 HJ4, S1DX(4C) 1PC 1 HJ4-SFD 07355284 3.99 SGD
In stock
- - Available HJ4 AHJ3848 2.4 For both About 56 HJ4, S1DX(4C) 1PC 1 HJ4-SFD-S 07355293 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.58
31 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2018-03-20 09:55:13
Since the retaining metal fittings are also set, it is safe that there is no omission of order. Since quality is inexpensive without a problem, I am using it with confidence. As individual packaging bags become garbage, I think that it would be possible to reduce man-hours if there are 10 units.
This review is about item#7355293.
Installing the relay
5
From Japan
On 2018-03-04 12:56:20
I bought a relay so I bought it together. There is nothing wrong. it's recommended.
This review is about item#7355293.
Oil tank maintenance
5
From Japan
On 2018-01-23 14:18:52
I matched the relay and used it without problems.
This review is about item#7355293.
For reproducing relay computer
3
From Japan
On 2018-01-18 09:11:21
Because it is heavily used, especially when standing work is required, Screw fastening when wiring is tough. I'd like a connector type.
This review is about item#7355293.
Used for control panel
5
From Japan
On 2017-11-25 20:36:44
Terminal tightening screw processing is not constant, but it can be used without any other problems.
This review is about item#7355275.
Automatic sprinkler
5
From Japan
On 2017-08-05 08:39:10
It will be saved if there is a little lower price item. I am using the product without problems.
This review is about item#07355284.
Game machine manufacture
5
From Japan
On 2017-04-30 17:49:19
I bought quite a few items, but it is not bad at all
This review is about item#7355275.
To a camper
5
From Japan
On 2017-04-17 07:18:47
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355293.
HJ relay wiring socket
5
From Japan
On 2017-04-15 20:39:56
It was used for MTR primary circuit control. It is also good to use as wiring terminal.
This review is about item#7355275.
For control board simulation
2
From Japan
On 2017-01-30 21:30:38
Since it was a socket, I felt that there was no point in being too expensive, so I wonder if the price goes into the right place. However, when it is mounted on a rail, it meshes exactly for 2 poles, but for 4 poles, it was cabbage.
This review is about item#7355284.

Related Products