Buy more than* S$200* and get FREE SHIPPING

Twin Shwel Axle-Pin-Rake Te-N Screw Type

5.00 (3)
Material (Wheel)
Elastomer
Material (Body)
Nylon
...see all>
Product Options
ADD TO CART
Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity C (mm) Wheel Width W(mm) Dimensions W2(mm) Dimensions W1(mm) Withstand Load Attachment Height H (mm) Dimensions Nt (mm) Dimensions C1 (mm) Shaft Length Nl(mm) Dimensions a (mm) Screw Dimensions Nd (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity C (mm) Wheel Width W(mm) Dimensions W2(mm) Dimensions W1(mm) Withstand Load Attachment Height H (mm) Dimensions Nt (mm) Dimensions C1 (mm) Shaft Length Nl(mm) Dimensions a (mm) Screw Dimensions Nd (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 60 98 17 49 14 21 - 68.5 6 47 19 8 W3/8"x16mountain Swivel   1PC 1 TE-60JN3 07543347 11.99 SGD
In stock
14 38 39.2 - 51 15.5 20 392N(40kg) 42.5 4.5 34 - 7 M8x1.25 -   1PC 1 TE-40N8 08514003 7.99 SGD
In stock
21 75 117.6 20 64 18.5 27 - 84.5 8 57.5 25 10 M16x2.0 -   1PC 1 TE-75N16 07543487 28.99 SGD
Shipped after 2018-05-07
21 75 117.6 20 64 18.5 27 1176N(120kg) 84.5 8 57.5 19 10 - -   1PC 1 TE-75N3 07543462 27.99 SGD
Shipped after 2018-05-02
19 60 98 - 49 14 21 980N(100kg) 68.5 6 47 - 8 - -   1PC 1 TE-60JN4 07543383 12.99 SGD
Shipped after 2018-05-02
21 75 117.6 20 64 18.5 27 - 84.5 8 57.5 - 10 - -   1PC 1 TE-75N4 07543496 28.99 SGD
Shipped after 2018-05-08
19 50 58.8 - 49 14 21 - 57.5 6 42 - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-50N4 07543261 12.99 SGD
Shipped after 2018-05-09
17 60 98 - 49 14 21 - 68.5 6 47 - 8 M12x1.75 -   1PC 1 TE-60JN12 07543374 11.99 SGD
Shipped after 2018-05-07
17 50 58.8 - 49 14 21 - 57.5 6 42 19 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-50N3 07543225 9.99 SGD
In stock
14 40 39.2 - 44 12 20 - 43.5 4.5 35 - 7 - -   1PC 1 TE-40JN3 07543137 9.99 SGD
In stock
21 75 117.6 20 64 18.5 27 - 84.5 8 57.5 22 10 M12x1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-75N12 07543471 28.99 SGD
Shipped after 2018-05-09
14 40 39.2 15 44 12 20 - 43.5 4.5 35 12 7 W5 / 16"x18 thread Universal car   1PC 1 TE-40JN2.5 07543121 7.99 SGD
In stock
14 40 39.2 15 44 12 20 - 43.5 4.5 35 12 7 M8x1.25 Caster wheel   1PC 1 TE-40JN8 07543146 7.99 SGD
In stock
14 40 39.2 15 44 12 20 - 43.5 4.5 35 19 7 M10x1.5 Caster wheel   1PC 1 TE-40JN10 07543155 7.99 SGD
In stock
17 50 58.8 17 49 14 21 - 57.5 6 42 14 8 M8x1.25 Universal car   1PC 1 TE-50N8 07543234 9.99 SGD
In stock
17 50 58.8 17 49 14 21 - 57.5 6 42 14 8 M10x1.5 Universal car   1PC 1 TE-50N10 07543243 9.99 SGD
In stock
17 50 58.8 17 49 14 21 - 57.5 6 42 14 8 M12x1.75 Caster wheel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-50N12 07543252 9.99 SGD
Shipped after 2018-05-09
17 60 98 17 49 14 21 - 68.5 6 47 14 8 M8x1.25 Universal car   1PC 1 TE-60JN8 07543356 11.99 SGD
In stock
17 60 98 17 49 14 21 980N(100kg) 68.5 6 47 14 8 M10x1.5 Universal car   1PC 1 TE-60JN10 07543365 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bedside table casters
5
From Japan
On 2017-02-16 19:15:48
I replaced the casters on the bedside table. Rotation is also satisfactory with a good feeling.
This review is about item#7543146.
Work wagon
5
From Japan
On 2015-05-20 16:50:00
It is a light feeling that can be pushed and pulled smoothly. I am very satisfied.
This review is about item#07543234.
PC table repair
5
From Japan
On 2013-08-21 16:41:41
I am more satisfied than I thought in terms of products.
This review is about item#07543347.

Related Products