Buy more than* S$200* and get FREE SHIPPING

Twin Wheel Axle-Pin-Rake Te Screw Type With A Blade Latch

4.67 (3)
Material (Wheel)
Elastomer
Material (Body)
Nylon
...see all>
Product Options
ADD TO CART
Shape Dimensions Nt (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Dimensions W2(mm) Withstand Load Dimensions W1(mm) Shaft Length Nl(mm) Attachment Height H (mm) Screw Dimensions Nd (mm) Dimensions C1 (mm) Eccentricity C (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimensions Nt (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Dimensions W2(mm) Withstand Load Dimensions W1(mm) Shaft Length Nl(mm) Attachment Height H (mm) Screw Dimensions Nd (mm) Dimensions C1 (mm) Eccentricity C (mm) Dimensions a (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 17 60 98 49 14 - 21 19 68.5 - 47 - 8   1PC 1 TE-60JN3S 07543392 18.99 SGD
Shipped after 2018-01-31
- 8 21 75 117.6 64 18.5 - 27 22 84.5 M12x1.75 57.5 20 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-75N12S 07543514 30.99 SGD
Shipped after 2018-01-29
- 8 21 75 117.6 64 18.5 1176N(120kg) 27 19 84.5 - 57.5 20 10   1PC 1 TE-75N3S 07543505 30.99 SGD
Shipped after 2018-01-30
- 8 21 75 117.6 64 18.5 1176N(120kg) 27 - 84.5 - 57.5 20 10   1PC 1 TE-75N4S 07543532 30.99 SGD
Shipped after 2018-02-01
- 6 17 60 98 49 14 980N(100kg) 21 - 68.5 M12x1.75 47 - 8   1PC 1 TE-60JN12S 07543426 15.99 SGD
Shipped after 2018-01-31
- 6 17 50 58.8 49 14 - 21 - 57.5 M12x1.75 42 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-50N12S 07543304 11.99 SGD
Shipped after 2018-01-31
- 8 21 75 117.6 64 18.5 1176N(120kg) 27 25 84.5 M16x2.0 57.5 20 10   1PC 1 TE-75N16S 07543523 30.99 SGD
Shipped after 2018-02-02
- 6 19 60 98 49 14 980N(100kg) 21 - 68.5 - 47 - 8   1PC 1 TE-60JN4S 07543435 13.99 SGD
Shipped after 2018-01-30
- 6 17 60 98 49 14 - 21 - 68.5 M8x1.25 47 - 8   1PC 1 TE-60JN8S 07543401 13.99 SGD
In stock
- 6 17 50 58.8 49 14 - 21 19 57.5 - 42 - 8   1PC 1 TE-50N3S 07543277 11.99 SGD
In stock
- 6 19 50 58.8 49 14 588N(60kg) 21 - 57.5 - 42 - 8   1PC 1 TE-50N4S 07543313 11.99 SGD
Shipped after 2018-01-30
- 6 17 50 58.8 49 14 - 21 - 57.5 M8x1.25 42 - 8   1PC 1 TE-50N8S 07543286 11.99 SGD
In stock
- 4.5 14 40 39.2 44 12 - 20 19 43.5 M10x1.5 35 - 7   1PC 1 TE-40JN10S 07543191 8.99 SGD
In stock
- 4.5 14 40 39.2 44 12 - 20 - 43.5 - 35 - 7   1PC 1 TE-40JN2.5S 07543164 8.99 SGD
In stock
- 4.5 14 40 39.2 44 12 - 20 - 43.5 - 35 - 7   1PC 1 TE-40JN3S 07543173 11.99 SGD
Shipped after 2018-01-31
Free wheel S 4.5 14 40 39.2 44 12 - 20 12 43.5 M8x1.25 35 15 7   1PC 1 TE-40JN8S 07543182 8.99 SGD
In stock
Free wheel S 6 17 50 58.8 49 14 - 21 14 57.5 M10x1.5 42 17 8   1PC 1 TE-50N10S 07543295 11.99 SGD
Shipped after 2018-01-31
Universal car S 6 17 60 98 49 14 980N(100kg) 21 14 68.5 M10x1.5 47 17 8   1PC 1 TE-60JN10S 07543417 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for SOHO desk legs
5
From Japan
On 2016-08-08 19:09:12
Used for m-Do's iDesk's legs. It was a heavy desk so I was a little worried, but it worked perfectly. I am satisfied very much because the stopper is also effective.
This review is about item#7543295.
Chairs in the room
5
From Japan
On 2015-12-24 08:09:57
The thing certainly is good, the price is a little high
This review is about item#07543286.
Attach to table, tool box, dolly, etc.
4
From Japan
On 2013-04-12 15:53:36
I think that versatility will be expanded if there are products with long installation bolts
This review is about item#07543182.

Related Products