Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pair Wheeled Caster TE

Material (Wheel)
Elastomer
Material (Body)
Nylon
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Eccentricity C (mm) Wheel Width W(mm) Mounting Plate Thickness Ft (mm) Dimensions W2(mm) Dimensions W1(mm) Attachment Height H (mm) Plate Dimensions Fb (mm) Dimensions C1 (mm) Mounting Hole Diameter Fd(mm) Withstand Load Wheel Diameter D (phi mm) Shape Mounting Dimentsion Fp(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Eccentricity C (mm) Wheel Width W(mm) Mounting Plate Thickness Ft (mm) Dimensions W2(mm) Dimensions W1(mm) Attachment Height H (mm) Plate Dimensions Fb (mm) Dimensions C1 (mm) Mounting Hole Diameter Fd(mm) Withstand Load Wheel Diameter D (phi mm) Shape Mounting Dimentsion Fp(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117.6 20 64 3.8 18.5 27 93 66x66 57.5 6.2 1176N(120kg) 75 - 50x50   1PC 1 TE-75 07543444 28.99 SGD
Shipped after 2018-07-03
98 17 49 3 14 21 76 54 47 5.5 980N(100kg) 60 Swivel 40   1PC 1 TE-60J 07543322 12.99 SGD
In stock
39.2 15 44 2.6 12 20 49 39 35 5 392N(40kg) 40 Caster wheel 28   1PC 1 TE-40J 07543103 7.99 SGD
In stock
58.8 17 49 3 14 21 65 54 42 5.5 588N(60kg) 50 Universal car 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TE-50 07543207 10.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products