Buy more than* S$200* and get FREE SHIPPING

Twin Tire Caster- Te, Plate InstallationWith Stopper

5.00 (1)
Material (Wheel)
Elastomer
Material (Body)
Nylon
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Mounting Plate Thickness Ft (mm) Dimensions W2(mm) Dimensions W1(mm) Attachment Height H (mm) Plate Dimensions Fb (mm) Dimensions C1 (mm) Mounting Hole Diameter Fd(mm) Withstand Load Wheel Diameter D (phi mm) Shape Mounting Dimentsion Fp(mm) Allowable Load (daN) Eccentricity C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Mounting Plate Thickness Ft (mm) Dimensions W2(mm) Dimensions W1(mm) Attachment Height H (mm) Plate Dimensions Fb (mm) Dimensions C1 (mm) Mounting Hole Diameter Fd(mm) Withstand Load Wheel Diameter D (phi mm) Shape Mounting Dimentsion Fp(mm) Allowable Load (daN) Eccentricity C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 3 14 21 65 54 42 5.5 588N(60kg) 50 Freely car S 40 58.8 17 1PC 1 TE-50S 07543216 11.84 SGD
Shipped after 2017-09-29
64 3.8 18.5 27 93 66x66 57.5 6.2 1176N(120kg) 75 - 50x50 117.6 20 1PC 1 TE-75S 07543453 35.09 SGD
Shipped after 2017-10-05
49 3 14 21 76 54 47 5.5 980N(100kg) 60 - 40 98 - 1PC 1 TE-60JS 07543331 14.24 SGD
In stock
44 2.6 12 20 49 39 35 5 392N(40kg) 40 Free wheel S 28 39.2 15 1PC 1 TE-40JS 07543112 9.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on TV stand
5
From Japan
On 2014-08-18 10:56:36
I liked it because it was not crappy and sound quiet because of its low price.
This review is about item#07543112.

Related Products