Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Compatible Wire Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Compatible Wire Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 7 4.1 2.0 1Box(100PC) 1 AL2 07554757 38.74 SGD
Shipped after 2017-02-27
19 9.8 6 3.0 1Box(100PC) 1 AL3 07554766 41.32 SGD
Shipped after 2017-03-02
6 3.9 2.6 1.0 1Box(100PC) 1 AL1 07554732 31.90 SGD
Shipped after 2017-02-27
8 4.9 3 1.5 1Box(100PC) 1 AL1.5 07554741 37.44 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Wire closure
1
From Japan
On 2012-06-19 08:25:08
3mm was purchased wire at the same time, but the wire does not pass. Inner diameter is too small. I refuse not be completely useless! ! Can not be returned because it had opened.
This review is about item#07554766.
Agriculture to connect the double curtain wire of greenhouses.
1
From Japan
On 2009-02-06 08:49:43
It has failed to connect the be? 1mm of the wire between the order in my misunderstanding.
This review is about item#07554732.

Related Products