Buy more than* S$200* and get FREE SHIPPING

Load Wheel

4.55 (11)
Compatible
Hand pallet truck HP-2000
Specification
Fork part side
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 HP-200RH 07560122 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Roller replacement of hand lift
5
From Japan
On 2018-02-17 21:17:07
I used it for other manufacturer's hand lift. Since it was the same size, I can use it with no particular problem. Price is also 1/4 and cost performance is outstanding. Durability is not known unless it is used for a long time.
This review is about item#7560122.
Change wheel of hand lift
5
From Japan
On 2017-12-20 14:49:58
The wheel of the hand lift I bought at a certain home center was unusable due to the deterioration of rubber. I was in trouble because I bought it for repair. You can now use it by attaching this with the same size. Thank you very much!
This review is about item#7560122.
Movement of pallet in factory
4
From Japan
On 2017-11-15 15:58:10
The width was about 3 mm, but because plastic was attached, well rotated well is satisfactory.
This review is about item#7560122.
Transportation of goods
5
From Japan
On 2017-04-20 14:41:08
I was planning to replace the hand lifter because the wheels of the hand lifter I was using so far were planned, but I am very saved because I got only the wheels.
This review is about item#7560122.
Easy to exchange and satisfactory.
5
From Japan
On 2016-05-23 17:40:56
Because I did not have a 3 to 5 mm pin punch at hand, I replaced it with a longer M4 screw. I exchanged easily by referring to the movie, so it was easy to exchange.
This review is about item#07560122.
Maintenance of pallet truck
5
From Japan
On 2016-02-04 15:47:16
It is satisfying to exchange cheaply. Exchange video was also very useful.
This review is about item#07560122.
Repair of hand pallet truck
3
From Japan
On 2015-10-29 15:00:36
The pallet truck tire worn out, so I bought it for replacement. I feel a little stiff but can be used without problems.
This review is about item#07560122.
Replacement part
5
From Japan
On 2015-09-22 14:40:41
We are satisfied with replacement at a low price. I do not feel particularly trouble etc.
This review is about item#07560122.
Wheel exchange
4
From Japan
On 2015-06-12 12:25:14
I replaced it and started moving smoothly. It was good.
This review is about item#07560122.
This time I found it by looking for an order for parts replacement of the customer. The size was the same, but the inner diameter of the bearing was not noted so I inquired. I think that writing of the inner diameter is also necessary.
5
From Japan
On 2012-09-14 13:15:32
Replacement was easy and could be replaced in a short time.
This review is about item#07560122.

Related Products