Buy more than* S$200* and get FREE SHIPPING

Hand Truck Wheels

4.30 (10)
Outside Diameter x Width (Thickness) x Shaft Diameter (mm)
180*50*20
Compatible
Hand pallet truck HP-2000
Specification
Handle side
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 HP-200SH 07560113 119.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Transport of heavy objects
4
From Japan
On 2017-04-26 15:26:20
I bought it for replacement because one wheel was torn for some reason among hand lifters purchased two ten years ago here. There was a problem with the packing of goods, and the enclosed plastic made wheel cap was damaged in a severe condition. Although it operates without it, please review the packaging method at the time of shipment from the manufacturer. Mysterious nuts and washers were also included in the application. Installation was easy to do just by removing the snap ring.
This review is about item#7560113.
Conveyance of goods
5
From Japan
On 2017-04-20 14:40:44
I was planning to replace the hand lifter because the wheels of the hand lifter I was using so far were planned, but I am very saved because I got only the wheels.
This review is about item#7560113.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:17:36
It was nice to buy it very easy to use. It is amazing.
This review is about item#7560113.
Hand lift operation
4
From Japan
On 2016-07-24 13:27:20
It can be used as expendable parts of other company's hand lift. Installation completed by modification of standard change of bearing.
This review is about item#07560113.
Repair of hand lift
5
From Japan
On 2016-06-24 23:24:56
Repair of hand lift was completed cheaply. Replacement work takes time to do as it is, but the original performance has recovered.
This review is about item#07560113.
Maintenance of pallet truck
4
From Japan
On 2016-02-04 15:46:10
Although I am satisfied with the exchange at a low price, the C ring which is published in the photograph is not enclosed and a thing like a deformed nut and a locking metal fitting (?) Was enclosed. Because of that, the dimensions did not match at the time of installation, and the washer was put in.
This review is about item#07560113.
Palette truck repair
3
From Japan
On 2015-09-18 16:35:00
Just because the main body is cheap can not deny the sense of expensive parts
This review is about item#07560113.
Wheel exchange
4
From Japan
On 2015-06-12 12:27:06
I changed the wheels and started to move smoothly. It was good.
This review is about item#07560113.
Used for repairing pallet lift
4
From Japan
On 2015-06-11 21:36:09
The outer size was slightly smaller, but the bearings were suitable and could be used. Thank you very much for moving nicely.
This review is about item#07560113.
Other manufacturer's product repair parts
5
From Japan
On 2015-05-05 07:55:04
Since the shaft diameter was specified, it was useful for checking conformity.
This review is about item#07560113.

Related Products