Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trap Wrench, Vertical Aluminum Motor Wrench

5.00 (1)
Moment (N / m [kgf-m])
147[15]
Opening Dimension (mm)
16 - 68
Dimension T (mm)
17
Overall Length L (mm)
242
Dimension t (mm)
9.6
Weight (g)
245
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMW-1665 07578663 56.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New construction site
5
From Japan
On 2014-05-08 18:06:55
Easy to use.
This review is about item#07578663.

Related Products