Buy more than* S$200* and get FREE SHIPPING

Support Belt

5.00 (2)
Belt Length (mm)
1130
Belt Width (mm)
48
Material
Leather foam, polypropylene, nylon 840D, high-density urethane foam
...see all
Product Options
ADD TO CART
Color Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Body against: 130 Body against: 700 1PC 1 SNB200BK 07560314 72.55 SGD
Shipped after 2017-07-24
Blue Torso hit: 130 Torso hit: 700 1PC 1 SNB200BU 07560305 77.30 SGD
Shipped after 2017-07-24
Yellow Torso hit: 130 Torso hit: 700 1PC 1 SNB200Y 07560296 76.58 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-07-30 05:41:32
I have support capabilities. The burden on the waist may be alleviated, but it will not be attached much as it will fall somewhat if you attach a waist tool.
This review is about item#07560314.
Bundle of temporary materials
5
From Japan
On 2014-10-03 21:24:09
It is fixed with a Velcro, easy to change tools and so on, and I am satisfied with the comfort.
This review is about item#07560305.

Related Products