Buy more than* S$200* and get FREE SHIPPING

Waist Supporter Synergy

4.00 (2)
Width (mm)
Max: 160, minimum: 120
Material
Nylon, polypropylene, polyurethane foam, chloroprene rubber
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 without Belt Waist supporter, suspenders 1PC 1 BSW-3300 07560576 98.99 SGD
In stock
1350 (Including belt section) with Belt Suspender and west supporter, belt 1PC 1 BSW-3330 07560585 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when working
4
From Japan
On 2016-03-01 17:25:12
It's expensive but it's nice
This review is about item#07560576.
Electric construction etc.
4
From Japan
On 2013-11-14 10:07:27
Benefit ① The burden on the waist is reduced, certainly comfortable. ② Because there are many Velcro sections that hold the belt, it is good to have less deviation when mounting each equipment. Difficult point ① I feel the belt in the back part is long and the adjustment width is small. → I made it by myself so I could shorten it.
This review is about item#07560576.

Related Products