Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Fanny Pack, 3 Stage
[x]close
All Products
>
Health and Safety Protection Supplies, Labeling
>
Safety Protection Equipment
>
Waist Pouch, Tool Bags, Carrying Cases
>
Waist Pouches
Fanny Pack, 3 Stage
PROSTAR
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Compatible Carabiner Sizes (mm)
Up to 8
Dimensions (Length L x Width W x Depth D)(mm)
235x190x120
Compatible Belt Width (mm)
Up to 60
Material
Dobimato 1680 denier, polyethylene foam sheet, PVC sheet special
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
PS-03R
07560436
47.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Two stages of Electric Work bag
PROSTAR
44.99 SGD
Three lap bags
PROSTAR
37.99 SGD
Tool Case
PROSTAR
16.99
-
22.99 SGD
Ikenoguchi with steel
KIKUDOH
31.99 SGD
Insulation T-shaped hexagonal wrench
TRUSCO
27.99
-
229.99 SGD
Tool case universal plug
PROSTAR
27.99 SGD
Rip Hammer
AX BRAIN
-
Kawatec Hips 3-Stage Bag for Electric Tools
PROSTAR
51.99
-
53.99 SGD
(1)
Tool Waist Bag Three-stage
PROSTAR
35.99 SGD
WAIST GEAR Fanny Tool Pack
Marvel
48.99
-
51.99 SGD
(3)
WAIST GEAR waist bag three-stage type-Wide
Marvel
67.99 SGD
(1)
>>
Category
All Products
>
Health and Safety Protection Supplies, Labeling
>
Safety Protection Equipment
>
Waist Pouch, Tool Bags, Carrying Cases
>
Waist Pouches
Related Products
Prostar
Fanny pack
Pvc foam
Foam packing material
pvc bag Singapore
PROSTAR Case
ANH2-3
Top