Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Belt Clip Type Accessory Case Bag

5.00 (2)
Compatible Carabiner Sizes (mm)
6
...see all>
Product Options
ADD TO CART
Compatible Belt Width (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About under 40 Khaki Pen pocket. Mobile phone pocket. 1PC 1 F-54-G 07560734 18.99 SGD
In stock
About 40 or less Black With pen holder. 1PC 1 F-53-BK 07560743 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2013-10-25 23:28:10
The fabric is solid and the quality is high. The part of the clip that stops on the belt is also well made, and it is very convenient to say that it can not easily be detached by hooking. It is better than the goods of the home center in the neighborhood at all.
This review is about item#07560743.
I usually put a license, mobile etc
5
From Japan
On 2013-05-20 21:17:34
License, enter the thick case with the card in the snug size. Two-piece zipper is convenient. Actually, I purchased this item for the second time, but last time the knob on one side of the fastener broke. I hope that it is a bit more robust.
This review is about item#07560734.

Related Products