Buy more than* S$200* and get FREE SHIPPING

Pocket Bag

4.67 (3)
Purpose
Contrcution shop glove compartment For travel For out doors
Compatible Carabiner Sizes (mm)
6
Specification
Pen pocket. Mobile phone pocket.
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Depth)(mm) Compatible Belt Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Depth)(mm) Compatible Belt Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200x140x40 About 50 or less Cloth: nylon Snap ring: aluminum alloy. 1PC 1 F-102 07560831 15.99 SGD
Shipped after 2018-04-23
135x115x70 About less than 50 Cloth: nylon carabiner: aluminum alloy. 1PC 1 F-103 07560813 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-08-31 19:14:20
There are many pockets in accessories and it is easy to use It is good that various things can be divided
This review is about item#7560813.
As a tool under work
5
From Japan
On 2016-05-03 21:46:27
In the small pocket on the right side, box cigarettes do not come in and out easily, but there is no problem in others, there is an inner pocket inside the fastener part and iphone 6 enters with plenty. Efficiency of work improved because the terminal used during work fitted exactly in the big pocket next to the outside pen stabbing. Usability was pretty good without disturbing because it kept the overall thickness down. Sewing is solid, there is also inner fabric and it is soft so the contents are protected.
This review is about item#07560831.
Used when you can not put things in the inner pocket
4
From Japan
On 2013-11-10 21:44:07
For improvement, I would like you to strengthen the hook connection point a bit more. As soon as you are fishing you will soon cut.
This review is about item#07560831.

Related Products