Buy more than* S$200* and get FREE SHIPPING

Fanny Pack, Pocket Bag

5.00 (1)
Compatible Carabiner Sizes (mm)
6
Dimensions (Vetical x Horizontal x Depth)(mm)
115x90x65
Compatible Belt Width (mm)
Less than or equal to about 45
Material
Fabric: Nylon carabiner: aluminum alloy
Specification
Pen pocket. Foldable mobile phone pocket.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-41 07560795 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for storage of lockout keys for construction and storage of mobile phones.
5
From Japan
On 2009-04-17 12:05:15
Very easy to use! It is! Is it better if there is something that can be locked instead of magic on the lid?
This review is about item#07560795.

Related Products