Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pocket Workshop 33

5.00 (1)
Compatible Carabiner Sizes (mm)
With no snap ring
Dimensions (Vetical x Horizontal x Depth)(mm)
110x70x65
Compatible Belt Width (mm)
About 50 or less
Material
Cloth: Polyester
Specification
Pen pocket. Foldable mobile phone pocket.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-33 07560725 11.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of equipment to be used in the work
5
From Japan
On 2015-06-23 16:14:03
I was looking for a strong case not too big. Nakabayashi Works pocket workshop type are many, have come in handy so easy to find the size of the case that meets the intended use. Fabric's somewhat, okay to put the things that are wet. In addition is the reason of repeat because the seam is less likely to tear.
This review is about item#07560725.

Related Products