Buy more than* S$200* and get FREE SHIPPING

Belt Waist Bag

5.00 (1)
Purpose
Accessory case for mobile phone, purse, card, tobacco, pen, etc.
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
About 40 or less
Material
Fabric: Nylon carabiner: aluminum alloy
Specification
Pen pocket, foldable mobile phone pocket.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-39 07560786 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car key · Smart phone mobile
5
From Japan
On 2017-05-15 06:42:57
This product is convenient as it passes through the belt because there are many times to sweat while working. You can put small change etc! It is!
This review is about item#07560786.

Related Products