Buy more than* S$200* and get FREE SHIPPING

Pocket Studio 40

5.00 (1)
Compatible Carabiner Sizes (mm)
6
Dimensions (Vetical x Horizontal x Depth)(mm)
115x145x50
Compatible Belt Width (mm)
About 50 or less
Material
Cloth: nylon snap ring: aluminum alloy
Specification
Pen pocket. Foldable mobile phone pocket.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-40 07560804 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At work
5
From Japan
On 2015-05-01 00:41:18
I use smartphones and mobile phones and tools
This review is about item#07560804.

Related Products