Buy more than* S$200* and get FREE SHIPPING

Fanny Pack, Pocket Kobo 52

4.60 (5)
Compatible Carabiner Sizes (mm)
Without carabiner through
Dimensions (Vetical x Horizontal x Depth)(mm)
150x145x75
Compatible Belt Width (mm)
About 50 or less
Material
Fabric: Polyester
Specification
Pen pocket. Mobile phone pocket.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-52 07560822 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When you go out on a motorcycle
5
From Japan
On 2014-08-09 11:08:42
When you go out riding a bike, when you ran toll roads and highways, we use in and out of the coin and card. Became so much easier than to pay out a wallet from his pocket, I am satisfied.
This review is about item#07560822.
Work in extracurricular activities
5
From Japan
On 2013-04-22 13:15:57
Installation, is easy to remove, many convenient been put various things pocket. Design is so so like also. Order does not come out that of the medium thanks to the lid (cover?) Is attached, very convenient.
This review is about item#07560822.
Working
5
From Japan
On 2012-11-18 13:34:51
Clip formula is convenient for detachment at break It really was a different type I wanted but this type only There is no other choice Purchasing In the past I thought that the clip type was released in more various types I hope the resurrection The price also goes to other stores More 100 yen cheaper
This review is about item#07560822.
I use it to put appliances in my workplace
5
From Japan
On 2009-09-25 11:40:07
It is solidly made, so it is handy because it is a clip type that is easy to fit on the belt
This review is about item#07560822.
Attaching to waist when working
3
From Japan
On 2009-06-22 21:58:50
Even when the size is reasonable, even when driving a car bulky notepads and writing supplies are stored completely, breast pocket can also be lightened.
This review is about item#07560822.

Related Products