Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Back 47

3.50 (2)
Compatible Carabiner Sizes (mm)
6
Dimensions (Vetical x Horizontal x Depth)(mm)
130x85x50
Compatible Belt Width (mm)
About -45 Below
Material
Cloth: nylon snap ring: aluminum
Specification
With pen holder.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-47 07560761 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
accessory case
3
From Japan
On 2017-05-11 10:23:09
You can enter small items, but I think it would be nice to have a pen inserted next to it for easier removal.
This review is about item#07560761.
In-fact work (corresponding to fewer summer pockets)
4
From Japan
On 2016-07-06 16:37:48
The state with the lid open is difficult to use
This review is about item#07560761.

Related Products