Buy more than* S$200* and get FREE SHIPPING

Work Back 52

4.75 (4)
Purpose
For field work. For leisure and outdoors. For travel, business trips
Compatible Carabiner Sizes (mm)
6
Dimensions (Vetical x Horizontal x Depth)(mm)
170x155x75
Compatible Belt Width (mm)
About 60 or less
Material
Cloth: nylon snap ring: aluminum
Specification
Pen pocket. Foldable mobile phone pocket.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-52 07560752 17.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance work at the time
5
From Japan
On 2016-12-26 15:54:34
In just a good size, so things are also firmly, is OK and easy to use looks good.
This review is about item#7560752.
For everyday use
5
From Japan
On 2016-04-05 14:55:36
Has been firmly the bottom of the gusset and the inside of the frame than I thought Shape firmly be maintained. Material also well durable likely Also it is fine, but it is the lid of the Velcro to the side of the pocket It is easy to fall things may be fixed
This review is about item#07560752.
accessory case
4
From Japan
On 2014-09-19 18:57:13
No quality problems, such as the size and material. If there is a small hole in the pocket bottom of both sides, a pointed tool is placed.
This review is about item#07560752.
Farm work when the accessories and species, etc.
5
From Japan
On 2013-06-11 19:24:34
It has several uses and replacement ever. Compact storage is is a colorful and very convenient. Belt loop of shape I feel a little weak. Others are rugged and recommended products.
This review is about item#07560752.

Related Products